Shop All Insulated Sockets
Itl
1/2 in Drive Insulated Socket 3/8 in
Mfr # 01570
Zoro # G200699926
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 3/8 in
- Overall Length 2 in
- Finish Chrome
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 01570
- Zoro # G200699926
- UPC # 810177025481
- Country of Origin United Kingdom
- Category Insulated Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 3/8 in |
Overall Length | 2 in |
Socket Depth | Standard |
Details
Finish | Chrome |
Item | Insulated Socket |
Insulated | Yes |
Tether Ready | No |
Bolt Clearance | 1/2 in |
Wall Thickness | 3/32 in |
Socket Shape | 12-Point |
Impact Rated | No |
Number of Points | 12 |
Measurement Type | SAE |
Drive Type | Hand |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Standards | ASTM F1505, IEC 60900 |
Non-Sparking | No |
Material | Steel |
Description
Insulated Socket, Socket Size 3/8 in, 12-Point, Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 1/2 in, Standards ASTM F1505, IEC 60900
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (J7336H)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- WILLIAMS Williams Combination Wrench, 12 pt., 5/8" (1220SC-TH)
- MILWAUKEE TOOL 2 in. 15 Amp SDS-MAX Rotary Hammer with Case (5342-21)
- ITL 1/4 in Drive Insulated Socket 13 mm, 33/64 in (07218)
- ITL 3/8 in Drive Insulated Socket 3/8 in, 12 pt, SAE (01723)
- ITL 1/4 in Drive Insulated Socket 10 mm, 25/64 in (07212)
- ITL 1000v Insulated 1/4 Drive Bit Adaptor (07351)
- ITL 3/8 in Drive Insulated Socket 9/16 in (01726)
- ITL 1000v Insulated 3/8 Drive Socket 5/16 (01714)
- WIHA 1/2 in Drive Insulated Socket 3/4 in, Hex, SAE (31713)
- Itl Sockets & Ratchets