Shop All Insulated Sockets
Itl
1/2 in Drive Insulated Socket 1/2 in
Mfr # 01590
Zoro # G500699947
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 1/2 in
- Overall Length 2 in
- Finish Chrome
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 01590
- Zoro # G500699947
- UPC # 810177025504
- Country of Origin United Kingdom
- Category Insulated Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 1/2 in |
Overall Length | 2 in |
Socket Depth | Standard |
Details
Finish | Chrome |
Item | Insulated Socket |
Number of Points | 12 |
Standards | ASTM F1505, IEC 60900 |
Non-Sparking | No |
Bolt Clearance | 5/8 in |
Impact Rated | No |
Drive Type | Hand |
Material | Steel |
Tether Ready | No |
Socket Shape | 12-Point |
Wall Thickness | 3/32 in |
Insulated | Yes |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Measurement Type | SAE |
Description
Insulated Socket, Socket Size 1/2 in, 12-Point, Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 5/8 in, Standards ASTM F1505, IEC 60900
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torxalign 30 Power Bit x 2-3/4 (170T30W)
- MITUTOYO Arm Holder (900306)
- KNIPEX 26 in L 4 3/4 in Cap. Alloy Steel Swedish Pipe Wrench (83 30 030)
- OSG Spiral Point Tap Plug, 3 Flutes (2888600)
- ITL 3/8 in Drive Insulated Socket 3/8 in, 12 pt, SAE (01723)
- ITL 3/8 in Drive Insulated Socket 1/2 in, 12 pt, SAE (01725)
- ITL 1/4 in Drive Insulated Socket 15/64 in, 6 mm (07204)
- ITL 1000v Insulated 3/8 Drive Socket 5/16 (01714)
- ITL 1000v Insulated 1/2 Drive Socket 19mm (01440)
- ITL 1/4 in Drive Insulated Socket 10 mm, 25/64 in (07212)
- WIHA 3/8" Drive Insulated Ratchet 3/8X250 Chrome (12857)
- Itl Sockets & Ratchets