Shop All Insulated Sockets
Itl
1/2 in Drive Insulated Socket 11/16 in
Mfr # 01620
Zoro # G800699890
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 11/16 in
- Overall Length 2 in
- Finish Chrome
- Socket Depth Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 01620
- Zoro # G800699890
- UPC # 810177025535
- Country of Origin United Kingdom
- Category Insulated Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 11/16 in |
Overall Length | 2 in |
Socket Depth | Standard |
Details
Finish | Chrome |
Item | Insulated Socket |
Non-Sparking | No |
Impact Rated | No |
Drive Type | Hand |
Wall Thickness | 3/32 in |
Insulated | Yes |
Number of Points | 12 |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Standards | ASTM F1505, IEC 60900 |
Material | Steel |
Socket Shape | 12-Point |
Bolt Clearance | 5/8 in |
Measurement Type | SAE |
Tether Ready | No |
Description
Insulated Socket, Socket Size 11/16 in, 12-Point, Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 5/8 in, Standards ASTM F1505, IEC 60900
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Belt (5710231)
- HOUGEN 14MM X 25MM RotaLoc Plus Annular Cutter (17904)
- SLUGGER BY FEIN Annular Cutter, HSS Titanium Carbonitride (63134237103)
- FREUD General Purpose Blade, 18 (LU72M018)
- ITL 1/4 in Drive Insulated Socket 5/16 in, 8 mm (07208)
- ITL 3/8 in Drive Insulated Socket 9/16 in (01726)
- ITL 1000v Insulated 1/2 Drive Socket 19mm (01440)
- ITL 3/8 in Drive Insulated Socket 1/2 in, 12 pt, SAE (01725)
- ITL 1000v Insulated 1/4 Drive Bit Adaptor (07351)
- ITL 1/2 in Drive Insulated Socket 3/4 in (01630)
- ITL 3/8 in Drive Insulated Socket 3/8 in, 12 pt, SAE (01723)
- Itl Insulated Sockets