Shop All Insulated Sockets
Itl
1/2" Drive Insulated Socket Extension 1/2 in, SAE
Mfr # 01770
Zoro # G8730486
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Size 1/2 in
- SAE or Metric SAE
- Overall Length 10 in
- Finish Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 01770
- Zoro # G8730486
- Country of Origin United Kingdom
- Category Insulated Sockets
Dimensions
Drive Size | 1/2" |
Socket Size | 1/2 in |
Overall Length | 10 in |
Output Drive Size | 1/2" |
Input Drive Size | 1/2 in |
Details
SAE or Metric | SAE |
Finish | Insulated |
Item | Insulated Socket Extension |
For Use With | 1/2" Drive Insulated Sockets |
Features | 1000V Rated |
Standards | ASTM F1505, IEC 60900:2012 |
Number of Pieces | 1 |
Impact Rated | No |
Locking | No |
Material | Alloy Steel |
Drive Type | Power |
Input Drive Gender | Female |
Insulated | Yes |
Non-Sparking | No |
Input Drive Shape | Square |
Socket Extension Type | Standard |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Output Drive Shape | Square |
Output Drive Gender | Male |
Description
Socket Extension, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 10 in, Socket Size 1/2 in, Power, Alloy Steel, Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #5 Carbon Steel Straight Flute Screw Extractor (DEWEZSF5)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-121)
- URREA Knife, Heavy duty, tray Size, 1.65 L. (689)
- KING TOOL Carbide Scribe with Magnet Handle (KCSC-00)
- ITL 1/4 in Drive Insulated Socket 5/16 in, 8 mm (07208)
- ITL 1000v Insulated 1/4 Drive Bit Adaptor (07351)
- ITL 3/8 in Drive Insulated Socket 3/8 in, 12 pt, SAE (01723)
- ITL 3/8 in Drive Insulated Socket 9/16 in (01726)
- ITL 1000v Insulated 3/8 Drive Socket 5/16 (01714)
- ITL 1/4 in Drive Insulated Socket 13 mm, 33/64 in (07218)
- WIHA 3/8 in Drive Insulated Socket 7/8 in, Hex, SAE (31440)
- Itl Insulated Sockets