Shop All Screwdrivers
Itl
1000v Insulated Slotted Screwdriver 6 x 13/64 x 3/64 - Slim Shank
Mfr # 01900
Zoro # G008542622
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC60900, ASTM F1505, Category 'C', VDE
- Color Orange
- Features 1000V Insulated
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 01900
- Zoro # G008542622
- Country of Origin United Kingdom
- Category Screwdrivers
Details
Standards | IEC60900, ASTM F1505, Category 'C', VDE |
Color | Orange |
Features | 1000V Insulated |
Material | Nylon |
Description
Ergonimic handle fits hand comfortbly. Fully insulated, exceeding international standards. Made using a unique injection moulded process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Orbital 1/4 Sheet Sander (Tool Only) (2649-20)
- KLEIN TOOLS 7 in Wire Stripper 8 to 16 AWG (11049-INS)
- MORSE Band Saw Blade, 7 ft. 9" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-7' 9)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (407)
- ITL 1000v Insulated Slotted Screwdriver 4 x 5/32 x 1/32 (01876)
- ITL 1000v Insulated Slot/Phillips Screwdriver 3 x 13/64 x No.1 (02011)
- ITL 1000v Insulated Slotted Screwdriver 6 x 13/64 x 1/32 (01877)
- ITL 1000v Insulated Slotted Screwdriver 6 x 5/16 x 3/64 - Slim Shank (01950)
- ITL Insulated Screwdriver #1 Round (02010)
- HOLEX Screwdriver socket- hexagon- 1/2 inch fully insulated- Hexagon: 6mm (643809 6)
- WERA ESD-Safe Precision Phillips Screwdriver #1 Round (05030112001)
- Itl Screwdrivers