Shop All Screwdrivers
Itl
1000v Insulated Slotted Screwdriver 6 x 13/64 x 1/32
Mfr # 01877
Zoro # G308542674
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC60900, ASTM F1505, Category 'C', VDE
- Material Nylon
- Color Orange
- Features 1000V Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 01877
- Zoro # G308542674
- Country of Origin United Kingdom
- Category Screwdrivers
Details
Standards | IEC60900, ASTM F1505, Category 'C', VDE |
Material | Nylon |
Color | Orange |
Features | 1000V Insulated |
Description
Ergonimic handle fits hand comfortbly. Fully insulated, exceeding international standards. Made using a unique injection moulded process.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 6" Single-Cut Mill Bastard File (22-170)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT TUNGSTEN CARBIDE F/B (DF1690)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 25/32 " L.235 mm (40484141)
- MITUTOYO Micrometer, Out, Caliper Type, 50-75/.01mm (143-103)
- ITL 1000v Insulated Slotted Screwdriver 4 x 5/32 x 1/32 (01876)
- ITL 1000v Insulated Slot/Phillips Screwdriver 3 x 13/64 x No.1 (02011)
- ITL Insulated Screwdriver #1 Round (02010)
- TEKTON 3/16 Inch Slotted High-Torque Screwdriver (DHS31188)
- OLD FORGE Screwdriver with Cushion G, No. 2, 18" (5218P)
- KLEIN TOOLS Insulated Slotted Screwdriver 1/4 in Round (605-7-INS)
- WERA General Purpose Torx Screwdriver T9 Round (05118185001)
- Itl Screwdrivers and Nutdrivers