Shop All Screwdrivers
Itl
1000v Insulated Slotted Screwdriver 5 x 1/4 x 3/64
Mfr # 01915
Zoro # G708542670
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Standards IEC60900, ASTM F1505, Category 'C', VDE
- Color Orange
- Features 1000V Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 01915
- Zoro # G708542670
- Country of Origin United Kingdom
- Category Screwdrivers
Details
Material | Nylon |
Standards | IEC60900, ASTM F1505, Category 'C', VDE |
Color | Orange |
Features | 1000V Insulated |
Description
Ergonimic handle fits hand comfortbly. Fully insulated, exceeding international standards. Made using a unique injection moulded process.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Multi-Fixture Clamp, Modulr, Large, No Nose (23178)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM38B4 (CEM38B4)
- KO-KEN Bit Socket 2.5mm Hex 25mm 1/4 Sq. Drive (2010M.25-2.5)
- KLEIN TOOLS Black Leather 1 Pockets, 5163 (5163)
- ITL Insulated Screwdriver #1 Round (02010)
- ITL 1000v Insulated Slotted Screwdriver 6 x 13/64 x 1/32 (01877)
- ITL 1000v Insulated Slotted Screwdriver 6 x 5/16 x 3/64 - Slim Shank (01950)
- ITL 1000v Insulated Slotted Screwdriver 4 x 5/32 x 1/32 (01876)
- ITL 1000v Insulated Slot/Phillips Screwdriver 3 x 13/64 x No.1 (02011)
- KO-KEN ScrewDriver Slotted 8mm 270mm (168S-8)
- PRO-GRADE TOOLS Stubby Screwdriver, 1/4x1-1/2" (17006)
- Itl Screwdrivers and Nutdrivers