Shop All Screwdrivers
Itl
1000v Insulated Slotted Screwdriver 4 x 5/32 x 1/32
Mfr # 01876
Zoro # G108542621
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color Orange
- Features 1000V Insulated
- Standards IEC60900, ASTM F1505, Category 'C', VDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 01876
- Zoro # G108542621
- Country of Origin United Kingdom
- Category Screwdrivers
Details
Material | Nylon |
Color | Orange |
Features | 1000V Insulated |
Standards | IEC60900, ASTM F1505, Category 'C', VDE |
Description
Ergonimic handle fits hand comfortbly. Fully insulated, exceeding international standards. Made using a unique injection moulded process.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Chicago® Grip Bell-System Type Grip (1692-5AT)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 8 mm L.23 mm (01010008)
- VERMONT GAGE Ring Gage, 3/8"-24 Size, Tool Steel (361134050)
- XCELITE Phillips #1 #1 (P1N)
- ITL 1000v Insulated Slotted Screwdriver 6 x 5/16 x 3/64 - Slim Shank (01950)
- ITL 1000v Insulated Slotted Screwdriver 6 x 13/64 x 1/32 (01877)
- ITL Insulated Screwdriver #1 Round (02010)
- ITL 1000v Insulated Slot/Phillips Screwdriver 3 x 13/64 x No.1 (02011)
- PROSKIT Screwdriver, Phillips, #1 x 6 (800-017)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JK1406RF)
- VESSEL MEGADORA Chisel-Type Screwdriver No.970 (970C7100)
- Itl Screwdrivers and Nutdrivers