Shop All Screwdrivers
Itl
1000v Insulated Slotted Screwdriver 3 x 5/32 x 1/32
Mfr # 01875
Zoro # G808542655
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1000V Insulated
- Material Nylon
- Color Orange
- Standards IEC60900, ASTM F1505, Category 'C', VDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 01875
- Zoro # G808542655
- Country of Origin United Kingdom
- Category Screwdrivers
Details
Features | 1000V Insulated |
Material | Nylon |
Color | Orange |
Standards | IEC60900, ASTM F1505, Category 'C', VDE |
Description
Ergonimic handle fits hand comfortbly. Fully insulated, exceeding international standards. Made using a unique injection moulded process.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Impact Socket Set, Metric, 19 pcs (J72216)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (440-1-ACR1X-5PK)
- STEELMAN 2-1/2" 6-Point Locknut Socket, 3/4" Drive (60265-21)
- MAYHEW STEEL PRODUCTS PUNCH REG LINE UP 461-3/16" (MY22006)
- ITL 1000v Insulated Slot/Phillips Screwdriver 3 x 13/64 x No.1 (02011)
- ITL Insulated Screwdriver #1 Round (02010)
- ITL 1000v Insulated Slotted Screwdriver 6 x 13/64 x 1/32 (01877)
- ITL 1000v Insulated Slotted Screwdriver 6 x 5/16 x 3/64 - Slim Shank (01950)
- ITL 1000v Insulated Slotted Screwdriver 4 x 5/32 x 1/32 (01876)
- CS UNITEC Non Sparking Screwdriver, Striking, 8x150mm, Beryllium Copper (EX801S-8B)
- PERFORMANCE TOOL Strike Cap Driver Set 6P (W1729)
- Itl Screwdrivers and Nutdrivers