Shop All Screwdrivers
Itl
1000v Insulated Slot/Pozi Screwdriver 4 x 15/64 x No.2
Mfr # 01991
Zoro # G908542678
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Material Nylon
- Features 1000V Insulated
- Standards IEC60900, ASTM F1505, Category 'C', VDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 01991
- Zoro # G908542678
- Country of Origin United Kingdom
- Category Screwdrivers
Details
Color | Orange |
Material | Nylon |
Features | 1000V Insulated |
Standards | IEC60900, ASTM F1505, Category 'C', VDE |
Description
Ergonimic handle fits hand comfortbly. Fully insulated, exceeding international standards. Made using a unique injection moulded process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 31/64 (45631)
- KLEIN TOOLS Pin Punch, 5-1/4-Inch, 5/32-Inch Point Diameter (66323)
- WESTWARD Metric Plain Ball Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3 mm Short, 10 PK (40WY95)
- DRILL AMERICA 7/16"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X7/16)
- ITL 1000v Insulated Slotted Screwdriver 4 x 5/32 x 1/32 (01876)
- ITL 1000v Insulated Slot/Phillips Screwdriver 3 x 13/64 x No.1 (02011)
- ITL 1000v Insulated Slotted Screwdriver 6 x 13/64 x 1/32 (01877)
- ITL Insulated Screwdriver #1 Round (02010)
- WILLIAMS Screwdriver, Premium Round, 10"x7/16" 7/16" Round (SDR-30)
- LIGHT HOUSE BEAUTY 3500 Watt 240 Volt Screw In Element (LI332789)
- GREENLEE Screwdriver 3/16 in Round (0153-21C)
- Itl Screwdrivers