Shop All Screwdrivers
Itl
1000v Insulated Slot/Pozi Screwdriver 3 x 13/64 x No.1
Mfr # 01981
Zoro # G508542641
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Features 1000V Insulated
- Standards IEC60900, ASTM F1505, Category 'C', VDE
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 01981
- Zoro # G508542641
- Country of Origin United Kingdom
- Category Screwdrivers
Details
Color | Orange |
Features | 1000V Insulated |
Standards | IEC60900, ASTM F1505, Category 'C', VDE |
Material | Nylon |
Description
Ergonimic handle fits hand comfortbly. Fully insulated, exceeding international standards. Made using a unique injection moulded process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN 6 oz. Soft Face Hammer, 10 1/2 in L Wood Handle (SF6)
- TESA BROWN & SHARPE Ball Tip Probe Insert, 2mm (00760229)
- AMPG Carbide Contact Point, 4mm, 4-48 (Z6968)
- JET Pedestal Stand, For Bench Grinders (577172)
- ITL 1000v Insulated Slot/Phillips Screwdriver 3 x 13/64 x No.1 (02011)
- ITL 1000v Insulated Slotted Screwdriver 4 x 5/32 x 1/32 (01876)
- ITL 1000v Insulated Slotted Screwdriver 6 x 13/64 x 1/32 (01877)
- ITL 1000v Insulated Slotted Screwdriver 6 x 5/16 x 3/64 - Slim Shank (01950)
- ITL Insulated Screwdriver #1 Round (02010)
- GREENLEE Screwdriver 1/4 in Round (0153-26C)
- XCELITE Screwdriver, Phillips #2 (99822N)
- Itl Screwdrivers and Nutdrivers