Shop All Screwdrivers
Itl
1000v Insulated Slot/Phillips Screwdriver 3 x 13/64 x No.1
Mfr # 02011
Zoro # G208542613
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Nylon
- Features 1000V Insulated
- Standards IEC60900, ASTM F1505, Category 'C', VDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 02011
- Zoro # G208542613
- Country of Origin United Kingdom
- Category Screwdrivers
Details
Color | Orange |
Material | Nylon |
Features | 1000V Insulated |
Standards | IEC60900, ASTM F1505, Category 'C', VDE |
Description
Ergonimic handle fits hand comfortbly. Fully insulated, exceeding international standards. Made using a unique injection moulded process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Puller, 3-Arm Pattern, XS Legs, 50 x 70mm (1.19/0XS)
- PROTO 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (J5271HAM)
- GRAY TOOLS 48" Erectors Pry Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (73348)
- WESTWARD 3/4 in Drive, 36mm 6 pt Metric Socket, 6 Points (10E350)
- ITL Insulated Screwdriver #1 Round (02010)
- ITL 1000v Insulated Slotted Screwdriver 6 x 5/16 x 3/64 - Slim Shank (01950)
- ITL 1000v Insulated Slotted Screwdriver 4 x 5/32 x 1/32 (01876)
- ITL 1000v Insulated Slotted Screwdriver 6 x 13/64 x 1/32 (01877)
- WIHA Insulated Hex Screwdriver 3 mm Round (32303)
- PROTO Screwdriver, #4 Tip, Phillips Tip (JP0408RF)
- PROSKIT Screwdriver, Phillips Head, #0 x 3 (800-002)
- Itl Screwdrivers and Nutdrivers