Shop All Open End Wrenches
Itl
1000V Insulated Single Open-End Wrench, 5/8"
Mfr # 00850
Zoro # G5388634
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/8"
- Features Warning Thumb Stops
- Finish Chrome
- Number of Points 2
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 00850
- Zoro # G5388634
- Country of Origin United Kingdom
- Category Open End Wrenches
Dimensions
Size | 5/8" |
Wrench Head Sizes | 5/8 in |
Overall Length | 6 1/2 in |
Head Size | 5/8 in |
Wrench Length Style | Standard |
Overall Width | 1 3/8 in |
Description
Open End Wrench, Alloy Steel, Chrome, Head Size 5/8 in, Overall Length 6 1/2 in, 15 Degrees , Head Thickness 7/32 in, Insulated Yes, SAE, Single End, Rounded, One Piece Injection-molded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 2" to 3" PVC Conduit Heating Blanket (442)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (1NYC2)
- PLATT Tool Organizer Pallet, 24-3/4"L x 14-3/4"W (XEH PALLET)
- WESTCOTT Rulers, 6" Plastic Ruler - Clear (45016)
- ITL 1000V Insulated Single Open-End Wrench, 3/8" (00810)
- ITL 1000v Insulated 7/8 Insulated Open Ended Wrench (00480)
- PROTO Extra Thin Satin Open-End Wrench - 11/16" x 3/4" (J3435)
- TEKTON 17 mm Angle Head Open End Wrench (WAE84017)
- CAPRI TOOLS 8mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11908)
- PROTO Satin Open-End Wrench - 1-3/8" x 1-7/16" (J3060)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 (WO-1-1/16X1-1/8)
- Itl Wrenches