Shop All Open End Wrenches
Itl
1000V Insulated Single Open-End Wrench, 3/8"
Mfr # 00810
Zoro # G5388652
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8"
- Features Warning Thumb Stops
- Finish Chrome
- Number of Points 2
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 00810
- Zoro # G5388652
- Country of Origin United Kingdom
- Category Open End Wrenches
Dimensions
Size | 3/8" |
Overall Length | 5 in |
Wrench Head Sizes | 3/8 in |
Head Size | 3/8 in |
Overall Width | 1 11/16 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Chrome, Head Size 3/8 in, Overall Length 5 in, 15 Degrees , Head Thickness 1/8 in, Insulated Yes, SAE, Single End, Rounded, One Piece Injection-molded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC 3 Piece SAE Magnetic Socket Organizer Set (D029100)
- HUSQVARNA Polishing Pads, 100 Grit, 3 In (P 1243)
- PROTO 1 in Drive Impact Socket 2 1/8 in Size 6 pt Deep Depth, Black Oxide (J10034L)
- GEDORE Double Open Ended Wrench, 17x19mm (6 17X19)
- ITL 1000v Insulated 7/8 Insulated Open Ended Wrench (00480)
- KNIPEX 3/4" Open-End Wrench (98 00 3/4)
- PROTO Ignition Open End Wrench, 21/32" Head Sz (J3160)
- WIHA Open End Wrench, Metric, 9.0mm Head Size (20009)
- CAPRI TOOLS 5/8 in x 3/4 in Super-Thin Open End Wrench (11850-5834)
- STAHLWILLE TOOLS Set: Double open ended Wrench No.10/10 10-pcs. (96400307)
- PROTO Ignition Open End Wrench, 3/8" Head Size (J3134)
- Itl Open End Wrenches