Shop All Open End Wrenches
Itl
1000V Insulated Single Open-End Wrench, 17 mm
Mfr # 00340
Zoro # G5388521
original price:
$55.85
41% off
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Insulated
- Finish Chrome
- SAE or Metric Metric
- Head Angle 15 Degrees
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 00340
- Zoro # G5388521
- Country of Origin United Kingdom
- Category Open End Wrenches
Dimensions
Head Size | 43/64 in |
Overall Length | 6 3/4 in |
Wrench Head Sizes | 17 mm |
Wrench Length Style | Standard |
Overall Width | 1 27/64 in |
Description
Open End Wrench, Alloy Steel, Chrome, Head Size 43/64 in, Overall Length 6 3/4 in, 15 Degrees , Head Thickness 25/64 in, Insulated Yes, SAE, Single End, Rounded, One Piece Injection-molded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6-1/2" x 1/8" x 5/8"-diamond drive metal cutting blade (DW3508)
- IRWIN Nutsetter Set, Steel, Impact Rated, PK3 (IWAF343-3)
- OSG Thread Forming Tap, #12-24, Bottoming, Oxide, 0 Flutes (1400122801)
- CENTURY DRILL & TOOL 6" L x Metal Cutting Contractor Bi-Metal Recip Blade, 18Tx6 in (07618)
- ITL 1000V Insulated Single Open-End Wrench, 3/8" (00810)
- ITL 1000v Insulated 1/2 Insulated Open Ended Wrench (00441)
- ITL 1000v Insulated 5/8 Insulated Open Ended Wrench (00455)
- CAPRI TOOLS 16 mm x 17 mm Super-Thin Open End Wrench (11850-1617)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- CAPRI TOOLS 78 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11943)
- GRAY TOOLS 1000V Insulated Open End Wrench, 1/2", 1000V Insulated (E016-I)
- Itl Open End Wrenches