Shop All Open End Wrenches
Itl
1000V Insulated Single Open-End Wrench, 13 mm
Mfr # 00300
Zoro # G5388537
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Insulated
- Finish Chrome
- SAE or Metric Metric
- Head Angle 15 Degrees
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 00300
- Zoro # G5388537
- Country of Origin United Kingdom
- Category Open End Wrenches
Dimensions
Overall Length | 5 3/4 in |
Head Size | 1/2 in |
Wrench Head Sizes | 13 mm |
Overall Width | 1 3/16 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 5 3/4 in, 15 Degrees , Head Thickness 23/64 in, Insulated Yes, SAE, Single End, Rounded, One Piece Injection-molded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016D)
- VESSEL MEGADORA Screwdriver No.900 -5.5x75 (900S5575)
- CAPRI TOOLS 24mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11924)
- WESTWARD 1/4 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YR16)
- ITL 1000v Insulated 5/8 Insulated Open Ended Wrench (00455)
- ITL 1000V Insulated Single Open-End Wrench, 3/8" (00810)
- ITL 1000v Insulated 1/2 Insulated Open Ended Wrench (00441)
- PROTO Open End Wrench, 1-1/16x1-1/8 in., 12-3/8L (J3050B)
- MOODY TOOL Open End Wrench, 7mm, 30 Deg, 3 in. L (76-1838)
- VIM PRODUCTS 8-Piece 8 in. Ignition Wrench Set (V18)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-7/8" SINGLE HD OPEN END (MT11A)
- Itl Wrenches