Shop All Open End Wrenches
Itl
1000V Insulated Single Open-End Wrench, 1/2"
Mfr # 00830
Zoro # G5388643
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2"
- Features Warning Thumb Stops
- Finish Chrome
- Number of Points 2
- Offset 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 00830
- Zoro # G5388643
- Country of Origin United Kingdom
- Category Open End Wrenches
Dimensions
Size | 1/2" |
Wrench Head Sizes | 1/2 in |
Overall Length | 5 1/2 in |
Head Size | 1/2 in |
Wrench Length Style | Standard |
Overall Width | 55/64 in |
Description
Open End Wrench, Alloy Steel, Chrome, Head Size 1/2 in, Overall Length 5 1/2 in, 15 Degrees , Head Thickness 13/64 in, Insulated Yes, SAE, Single End, Rounded, One Piece Injection-molded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLETCHER-TERRYMPANY Glass Cutter (01-122)
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-13-03)
- DRILLCO 60PC DRILL BIT SET #1-#60 (200A60)
- KRAFT TOOL Scoop, Bucket, 6-12in., Stainless Steel (DC421)
- ITL 1000V Insulated Single Open-End Wrench, 3/8" (00810)
- ITL 1000v Insulated 5/8 Insulated Open Ended Wrench (00455)
- ITL 1000v Insulated 1/2 Insulated Open Ended Wrench (00441)
- MOODY TOOL Open End Wrench, 7/64 in., 30 Deg, 3 in. L (76-1553)
- BAUM TOOLS 27 mm Special Thin Wrench (BA39862)
- MOODY TOOL Open End Wrench, 1/8 in., 30 Deg, 3 in. L (76-1554)
- CAPRI TOOLS 1516 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11944)
- Itl Wrenches