Shop All General Hand Tool Kits
Itl
1000V Insulated Screwdriver Set, 9-Piece
Mfr # 00010
Zoro # G1236936
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Primary Application Electrical, and Telecommunication applications.
- Number of Pieces 9
- Includes 3/16" x 3" Slotted Electricians Screwdriver,3/16" x 6" Slotted Electricians Screwdriver,3/16" x 8" Slotted Electricians Screwdriver,1/4" x 4" Slotted Engineers Screwdriver,5/16" x 6" Slotted Engineers Screwdriver ,3/8" x 10" slotted Engineers Screwdriver,No. 1 x 3" Phillips Screwdriver,No. 2 x 4" Phillips Screwdriver,No. 3 x 6" Phillips Screwdriver,8-Pocket Tool Roll.
- Features Engineered Nylon 11 injection molded to tool for maximum personal protection,Virtually indestructible - cut, abrasion, and impact resistant,Meets stringent requirements for CAT "C" - cold impact rating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 00010
- Zoro # G1236936
- UPC # 810841031183
- Country of Origin United States
- Category General Hand Tool Kits
Details
SAE or Metric | SAE |
Primary Application | Electrical, and Telecommunication applications. |
Number of Pieces | 9 |
Includes | 3/16" x 3" Slotted Electricians Screwdriver,3/16" x 6" Slotted Electricians Screwdriver,3/16" x 8" Slotted Electricians Screwdriver,1/4" x 4" Slotted Engineers Screwdriver,5/16" x 6" Slotted Engineers Screwdriver ,3/8" x 10" slotted Engineers Screwdriver,No. 1 x 3" Phillips Screwdriver,No. 2 x 4" Phillips Screwdriver,No. 3 x 6" Phillips Screwdriver,8-Pocket Tool Roll. |
Features | Engineered Nylon 11 injection molded to tool for maximum personal protection,Virtually indestructible - cut, abrasion, and impact resistant,Meets stringent requirements for CAT "C" - cold impact rating. |
Tool Storage Type Included | Roll |
Sub-Category | Insulated Screwdriver Set |
Item | Insulated Screwdriver Set,9-Piece,1000V |
Description
Insulated Screwdriver Set,9-Piece,1000V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO EXTENSION 3/8"DR 1-3/4" LONG (PO5259)
- PROTO 3/8 in Drive Impact Socket 12 mm Size, Standard Socket, black oxide (J7212MHF)
- PROTO 1 in Drive Impact Socket 2 1/16 in Size 6 pt Deep Depth, Black Oxide (J10033L)
- PALMGREN Compound Milling Table, 18" (9649181)
- ITL 1000V Insulated Imperial T-Handle Hex Key Set, 6-Piece (02667)
- ITL 1000V Insulated 1/2-inch Drive Torque Wrench Set, 7-Piece (00025)
- ITL 1000V Insulated 1/2-inch Drive Deep Socket Set, 11-Piece (00023)
- ALLIED INTERNATIONAL SAE Tap/Die Tool Set, 41 pcs. (49035)
- PROTO 89 Piece Railroad Machinist's Set (JTS-0089RR)
- ECLIPSE TOOLS Hobby and Repair Set 3-Pack (902-586)
- PERFORMANCE TOOL Stubby Tool Set 45Pc (W39000)
- Itl General Hand Tool Kits