Shop All Insulated Tool Sets
Itl
1000V Insulated Screwdriver Set, 6-Piece
Mfr # 02100
Zoro # G5415487
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Slotted Electricians Terminal Screwdrivers: 3/16 in x 3 in , 3/16 in x 6 in , Slotted Engineers Screwdriver 5/16 in x 6 in , (2) Phillips Screwdrivers: #1 x 3 in , #2 x 4 in , Slotted Terminal Screwdriver 1/8 in x 3 in , 8-Pocket Tool Roll
- Insulated / Uninsulated Insulated
- Finish PVC
- Number of Pieces 6
- Shank Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 02100
- Zoro # G5415487
- Country of Origin United Kingdom
- Category Insulated Tool Sets
Dimensions
Tip Size | #1, #2, #3, 7/8 in |
Shank Length | 3 in to 8 in |
Details
Includes | (2) Slotted Electricians Terminal Screwdrivers: 3/16 in x 3 in , 3/16 in x 6 in , Slotted Engineers Screwdriver 5/16 in x 6 in , (2) Phillips Screwdrivers: #1 x 3 in , #2 x 4 in , Slotted Terminal Screwdriver 1/8 in x 3 in , 8-Pocket Tool Roll |
Insulated / Uninsulated | Insulated |
Finish | PVC |
Number of Pieces | 6 |
Shank Material | Steel |
Tip Style Group | Standard |
Tool Storage Included | No |
Tether Capable | Tether Capable |
Insulated | Yes |
Handle Material | Nylon |
Item | Insulated Screwdriver Set |
Shank Shape | Round |
ESD Safe | No |
Standards | IEC 60900:2004 and ASTM F1505 |
Handle Design | Insulated |
Max. Use Voltage | 1000VAC |
Nonsparking | No |
Screwdriver Tip Style | Keystone Slotted/Phillips |
Screwdrivers Included | (3) Slotted Electricians Terminal Screwdrivers: 1/8" x 3", 3/16" x 3", 3/16" x 6", Slotted Engineers Screwdriver 5/16" x 6", (2) Phillips Screwdrivers: #1 x 6", #2 x 8" |
Screwdriver and Nut Driver Grouping | Screwdriver Sets |
Tether Style | Tether Capable |
Description
This Jameson/ITL 02100 1000V Insulated Screwdriver Set is a 6-piece set that includes both slotted and Phillips screwdrivers. It is designed to meet the demands of your job, so you can count on it to do the job right. Each tool in this set comes with a PVC finish for added durability. The #1, #2 and #3 tip sizes range from 3 in to 8 in, while the 7/8" nut driver has a 3 in shank length. The keystone slotted and Phillips screwdrivers have steel shanks with standard tip styles. When you need to get things done right, make sure you have this Jameson/ITL 02100 1000V Insulated Screwdriver Set on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive, 2 1/2 in Groove dia, 2.71 in Hub dia SAE Socket, 6 Points (JRR10040)
- GREENLEE Punch, D-Shaped, 0.500in (60077)
- EXAIR Nozle, 3-5/8inL, 460scfm, 1-1/4in(F)NPT, Znc (1120)
- DYNAMIC Tools 10" Half Round Hand File, Bastard Cut (D094102)
- ITL 1000V Insulated 1/2" Drive Combination Socket Set, 19-Piece (03095)
- WIHA Insulated Tool Set, 13 pc. (32878)
- FLUKE 8pc. Insulated Plier/ Screwdriver Hand Tool Kit (IKST7)
- WIHA Insulated Socket Set, 10 pc. (31496)
- WIHA Insulated Tool Set, 11 pc. (32888)
- KLEIN TOOLS 1000V Insulated Tool Set, 6-Piece (9418R)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, High Leverage, 8-Inch (2288RINS)
- Itl Insulated Tool Sets