Shop All Box End Wrenches
Itl
1000V Insulated Ratcheting Box Wrench, 7/8"
Mfr # 07058
Zoro # G8730452
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Number of Points 12
- Overall Length 8 3/4 in
- SAE or Metric SAE
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 07058
- Zoro # G8730452
- Country of Origin United Kingdom
- Category Box End Wrenches
Dimensions
Overall Length | 8 3/4 in |
Head Size | 7/8 in |
Wrench Head Sizes | 7/8 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Matte, Head Size 7/8 in, Overall Length 8 3/4 in, 0 Degrees , Head Thickness 17/32 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (1400114100)
- WESTWARD Snap Ring Pliers, 1 pcs., 0.090in. Tip (33HD71)
- TUNGALOY Tf Flo-Lock Insert FLG-2062L AH110, PK10 (2412203)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003567)
- ITL 1000v Insulated 9/16 Insulated Offset Ring Wrench (01130)
- ITL 1000v Insulated 7/16 Insulated Ratchet Ring Wrench (07051)
- ITL 1000V Insulated Ratcheting Box Wrench, 3/8" (07050)
- ITL 1000V Insulated Ratcheting Box Wrench, 1/2" (07052)
- PROTO Ratcheting Box Wrench, Head Size 12x14mm (J1184MA-A)
- PROTO Ratcheting Box Wrench, Double Box End (J1193-A)
- GEDORE Double Box End Wrench, Offset, 10x13mm (2 10X13)
- Itl Wrenches