Shop All Box End Wrenches
Itl
1000V Insulated Ratcheting Box Wrench, 5/8"
Mfr # 07054
Zoro # G8730434
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Number of Points 12
- Overall Length 7 1/2 in
- SAE or Metric SAE
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 07054
- Zoro # G8730434
- Country of Origin United Kingdom
- Category Box End Wrenches
Dimensions
Overall Length | 7 1/2 in |
Wrench Head Sizes | 5/8 in |
Head Size | 5/8 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Matte, Head Size 5/8 in, Overall Length 7 1/2 in, 0 Degrees , Head Thickness 13/32 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS 178x300 Drywall Tape (FDW8654-U)
- ALLIED INTERNATIONAL Diagonal Pliers, 7" (90530)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX long Size 7 mm L.135 mm (40100707)
- PROTO 1/2 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (J5338-TT)
- ITL 1000V Insulated Ratcheting Box Wrench, 1/2" (07052)
- ITL 1000V Insulated Ratcheting Box Wrench, 3/8" (07050)
- ITL 1000v Insulated 7/16 Insulated Ratchet Ring Wrench (07051)
- ITL 1000v Insulated 9/16 Insulated Offset Ring Wrench (01130)
- TEKTON 21 x 23 mm 45-Degree Offset Box End Wrench (WBE24321)
- STAHLWILLE TOOLS Double ended ring Wrench CORONA Size 21 x 23 mm L.328 mm (41072123)
- PROTO Black Chrome Box Reverse Ratcheting Wrench 7/32" x 9/32"-Spline (JSBV0709)
- Itl Box End Wrenches