Shop All Box End Wrenches
Itl
1000V Insulated Ratcheting Box Wrench, 3/8"
Mfr # 07050
Zoro # G8730416
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Number of Points 12
- Overall Length 7 in
- SAE or Metric SAE
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 07050
- Zoro # G8730416
- Country of Origin United Kingdom
- Category Box End Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 3/8 in |
Wrench Head Sizes | 3/8 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Matte, Head Size 3/8 in, Overall Length 7 in, 0 Degrees , Head Thickness 9/32 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Blade Guard, For Angle Grinder (630357000)
- METABO HPT Pro Pin Nailer Kit 23Ga (NP50AM)
- CAPRI TOOLS 1/4 in Drive 5 mm Hex Bit Socket (3-0535)
- SAFEWAZE 15 lb. Elasticated Tool Tether w/ Carabiner and Cinch Loop (SW438)
- ITL 1000V Insulated Ratcheting Box Wrench, 1/2" (07052)
- ITL 1000v Insulated 7/16 Insulated Ratchet Ring Wrench (07051)
- ITL 1000v Insulated 9/16 Insulated Offset Ring Wrench (01130)
- PROTO Offset Double Box Reverse Ratcheting Wrench 1/2" x 9/16"-6 Point (J1183-A)
- STAHLWILLE TOOLS Set: Double ended ring Wrench No.20A/6 6-pcs. (96414402)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51012)
- FACOM Satin Obstruction Box Wrench 11 x 13 mm - 12 Point (FM-57.11X13)
- Itl Wrenches