Shop All Box End Wrenches
Itl
1000V Insulated Ratcheting Box Wrench, 3/4"
Mfr # 07056
Zoro # G8730443
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Number of Points 12
- Overall Length 8 1/2 in
- SAE or Metric SAE
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 07056
- Zoro # G8730443
- Country of Origin United Kingdom
- Category Box End Wrenches
Dimensions
Overall Length | 8 1/2 in |
Head Size | 3/4 in |
Wrench Head Sizes | 3/4 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Matte, Head Size 3/4 in, Overall Length 8 1/2 in, 0 Degrees , Head Thickness 13/32 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Level Case, 96" (30030)
- KO-KEN Bit TORX T27 100mm 1/4 Hex Drive (121T.100-T27)
- KLEIN TOOLS Spud Wrench, 1-5/8-Inch Nominal Opening with Tether Hole (3214TT)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4711N)
- ITL 1000V Insulated Ratcheting Box Wrench, 3/8" (07050)
- ITL 1000v Insulated 7/16 Insulated Ratchet Ring Wrench (07051)
- ITL 1000v Insulated 9/16 Insulated Offset Ring Wrench (01130)
- ITL 1000V Insulated Ratcheting Box Wrench, 1/2" (07052)
- PROTO Box End Pull Wrench, 12 Pt, Black, 2-1/4 in (J2636PW)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 5-Piece (1/4-13/16 in.) (WBE23405)
- CAPRI TOOLS 0-Degree Offset Extra-Long Box End Wrench Set, SAE, 5 pcs (1/4-3/4 in) (CP11800-5SPK)
- Itl Wrenches