Shop All Screwdrivers
Itl
1000v Insulated Pozidriv Screwdriver 6 x 5/16 x No.3
Mfr # 02000
Zoro # G908542654
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1000V Insulated
- Standards IEC60900, ASTM F1505, Category 'C', VDE
- Color Orange
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 02000
- Zoro # G908542654
- Country of Origin United Kingdom
- Category Screwdrivers
Details
Features | 1000V Insulated |
Standards | IEC60900, ASTM F1505, Category 'C', VDE |
Color | Orange |
Material | Nylon |
Description
Ergonimic handle fits hand comfortbly. Fully insulated, exceeding international standards. Made using a unique injection moulded process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 2-17/ (9AC24)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 13/16 In (SHD-1316HEX)
- CHICAGO PNEUMATIC 1" Stroke Air Needle/Chisel Scaler Kit 4300 bpm (CP0456-LESAR)
- DENT FIX EQUIPMENT Z CLIP for HOT STAPER (DENDF-800ZC50)
- ITL 1000v Insulated Slotted Screwdriver 6 x 13/64 x 1/32 (01877)
- ITL 1000v Insulated Slot/Phillips Screwdriver 3 x 13/64 x No.1 (02011)
- ITL Insulated Screwdriver #1 Round (02010)
- ITL 1000v Insulated Slotted Screwdriver 4 x 5/32 x 1/32 (01876)
- C.K HD Classic Screwdriver PH0x65mm (T4812-0)
- WERA ESD-Safe Precision Phillips Screwdriver #0 Round (05030111001)
- WIHA Precision Hex Screwdriver 1/16 in Round (26416)
- Itl Screwdrivers and Nutdrivers