Shop All General Hand Tool Kits
Itl
1000V Insulated Maintenance Imperial Tool Set, 29-Piece
Mfr # 00029
Zoro # G1364178
product price: $1,120.99
/ea
Free Shipping & Returns
$1,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Primary Application Electrical, and Telecommunication applications.
- Number of Pieces 29
- Includes 8" Combination Pliers,8" Long-Nose Pliers ,6-1/4" Side-Cutting Pliers ,Open-End Wrenches: 3/8,Sockets - 1/2" Drive: 3/8",Hex Key Sockets,5" Socket Extension,10" Socket Extension,1/2" Ratchet Wrench, Cable Jointers Coring Knife,/8" x 3" Slotted Terminal Screwdriver,5/32" x 3" Slotted Electricians Screwdriver ,3/16" x 6" Slotted Electricians Screwdriver,5/16" x 6" Slotted Engineers Screwdriver,No. 1 x 3" Phillips Screwdriver,No. 2 x 4" Phillips Screwdriver,.
- Features Engineered Nylon 11 injection molded to tool for maximum personal protection,Virtually indestructible - cut, abrasion, and impact resistant,Meets stringent requirements for CAT "C" - cold impact rating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 00029
- Zoro # G1364178
- UPC # 810841031213
- Country of Origin United States
- Category General Hand Tool Kits
Details
SAE or Metric | SAE |
Primary Application | Electrical, and Telecommunication applications. |
Number of Pieces | 29 |
Includes | 8" Combination Pliers,8" Long-Nose Pliers ,6-1/4" Side-Cutting Pliers ,Open-End Wrenches: 3/8,Sockets - 1/2" Drive: 3/8",Hex Key Sockets,5" Socket Extension,10" Socket Extension,1/2" Ratchet Wrench, Cable Jointers Coring Knife,/8" x 3" Slotted Terminal Screwdriver,5/32" x 3" Slotted Electricians Screwdriver ,3/16" x 6" Slotted Electricians Screwdriver,5/16" x 6" Slotted Engineers Screwdriver,No. 1 x 3" Phillips Screwdriver,No. 2 x 4" Phillips Screwdriver,. |
Features | Engineered Nylon 11 injection molded to tool for maximum personal protection,Virtually indestructible - cut, abrasion, and impact resistant,Meets stringent requirements for CAT "C" - cold impact rating. |
Tool Storage Type Included | Case |
Sub-Category | Insulated Tool Kit |
Item | Insulated Maintenance Imperial Too,1000V |
Description
Insulated Maintenance Imperial Too,1000V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1213)
- DIABLO Rebar Demon SDS-Max 4-Cutter Full Carbid (DMAMX1430)
- MILWAUKEE TOOL 10" Smooth Jaw Pliers (48-22-6550)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 15/16 in Size Hex Standard Depth, Natural (I-1/2D15/16)
- ITL 1000V Insulated Imperial T-Handle Hex Key Set, 6-Piece (02667)
- ITL 1000V Insulated 1/2-inch Drive Deep Socket Set, 11-Piece (00023)
- ITL 1000V Insulated 1/2-inch Drive Torque Wrench Set, 7-Piece (00025)
- APOLLO TOOLS 201 Piece Household Tool Kit in a Soft-Sided Tool Bag- Pink (DT0020P)
- STAR ASIA 3/8 Head Repair Kit (11083)
- TENG TOOLS TC187 187 Piece Mega Rosso Mechanics Tool Kit (TC187)
- BETA Soft foam tray with tool assortment (024500875)
- Itl General Hand Tool Kits