Shop All General Hand Tool Kits
Itl
1000V Insulated Imperial T-Handle Hex Key Set, 6-Piece
Mfr # 02667
Zoro # G1364223
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Primary Application Electrical, and Telecommunication applications.
- Number of Pieces 6
- Includes 1/8" T-Handle Hex Key,5/32" T-Handle Hex Key,3/16" T-Handle Hex Key,1/4" T-Handle Hex Key,5/16" T-Handle Hex Key,3/8" T-Handle Hex Key,8-Pocket Tool Roll.
- Features Engineered Nylon 11 injection molded to tool for maximum personal protection,Virtually indestructible - cut, abrasion, and impact resistant,Meets stringent requirements for CAT "C" - cold impact rating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 02667
- Zoro # G1364223
- UPC # 810841031268
- Country of Origin United Kingdom
- Category General Hand Tool Kits
Details
SAE or Metric | SAE |
Primary Application | Electrical, and Telecommunication applications. |
Number of Pieces | 6 |
Includes | 1/8" T-Handle Hex Key,5/32" T-Handle Hex Key,3/16" T-Handle Hex Key,1/4" T-Handle Hex Key,5/16" T-Handle Hex Key,3/8" T-Handle Hex Key,8-Pocket Tool Roll. |
Features | Engineered Nylon 11 injection molded to tool for maximum personal protection,Virtually indestructible - cut, abrasion, and impact resistant,Meets stringent requirements for CAT "C" - cold impact rating. |
Tool Storage Type Included | Roll |
Item | Insulated Imperial T-Handle Hex Ke,1000V |
Description
Insulated Imperial T-Handle Hex Ke,1000V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- VERMONT GAGE Pin Gage, Minus, 0.064 In, Black (911206400)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (40L606)
- MILESCRAFT 90° CornerClamp for Woodworking (4005)
- ITL 1000V Insulated 1/2-inch Drive Torque Wrench Set, 7-Piece (00025)
- ITL 1000V Insulated 1/2-inch Drive Deep Socket Set, 11-Piece (00023)
- STANLEY 1/4" & 3/8" Drive 75 Piece Mechanic's Tool Set (96-010)
- SWE-TECH 3C Hobby and Repair Set, 17-pc Smart phone kit, 28-piece Prec screwdriver set, 13-pc Hobby knife set, 3PK (FWT9005-10130)
- MOODY TOOL Deluxe Tool Set, Metric 33 Pc (73-0233)
- WESTWARD Hazmat Nonsparking Tool Set, 6 pc. (23X828)
- WIHA Electricians Tool Kit, 30 pcs. (28399)
- Itl General Hand Tool Kits