Shop All General Hand Tool Kits
Itl
1000V Insulated Deluxe Utility Tool Set, 19-Piece
Mfr # 00002
Zoro # G1236875
product price: $1,028.99
/ea
Free Shipping & Returns
$1,028.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Primary Application Electrical, and Telecommunication applications.
- Number of Pieces 19
- Includes 8" Combination Pliers,6-1/4" Long-Nose Pliers,6-1/4" Side-Cutting Pliers ,8" Cable Cutter,10" Pump Pliers,8" Adjustable Wrench,8" Adjustable Wrench,11/16" Open-End Wrench,3/4" Open-End Wrench,1" Open-End Wrench,1/2" Box Wrench ,11/16" Box Wrench,3/4" Box Wrench,1/8" x 3" Slotted Terminal Screwdriver,3/16" x 6" Slotted Electricians Screwdriver ,1/4" x 6" Slotted Electricians Screwdriver ,No. 1 x 3" Phillips Screwdriver ,No. 2 x 4" Phillips Screwdriver,Cable Jointers Coring Knife,Utility Kit Tool Case - Orange.
- Features Engineered Nylon 11 injection molded to tool for maximum personal protection,Virtually indestructible - cut, abrasion, and impact resistant,Meets stringent requirements for CAT "C" - cold impact rating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 00002
- Zoro # G1236875
- UPC # 810841031152
- Country of Origin United States
- Category General Hand Tool Kits
Details
SAE or Metric | SAE |
Primary Application | Electrical, and Telecommunication applications. |
Number of Pieces | 19 |
Includes | 8" Combination Pliers,6-1/4" Long-Nose Pliers,6-1/4" Side-Cutting Pliers ,8" Cable Cutter,10" Pump Pliers,8" Adjustable Wrench,8" Adjustable Wrench,11/16" Open-End Wrench,3/4" Open-End Wrench,1" Open-End Wrench,1/2" Box Wrench ,11/16" Box Wrench,3/4" Box Wrench,1/8" x 3" Slotted Terminal Screwdriver,3/16" x 6" Slotted Electricians Screwdriver ,1/4" x 6" Slotted Electricians Screwdriver ,No. 1 x 3" Phillips Screwdriver ,No. 2 x 4" Phillips Screwdriver,Cable Jointers Coring Knife,Utility Kit Tool Case - Orange. |
Features | Engineered Nylon 11 injection molded to tool for maximum personal protection,Virtually indestructible - cut, abrasion, and impact resistant,Meets stringent requirements for CAT "C" - cold impact rating. |
Sub-Category | Insulated Tool Kit |
Item | Insulated Deluxe Utility Tool Set,1000V |
Description
Insulated Deluxe Utility Tool Set,1000V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 86.00mm TiN 135 Deg. Jobber Length Drill Bit (6PRY3)
- STARRETT Thickness Gage, 0.027 In, 1/2 x 12 In (667-27)
- ATA Turning Insert, WNMG431, AF, AT201 GRD (90073)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50130)
- ITL 1000V Insulated 1/2-inch Drive Deep Socket Set, 11-Piece (00023)
- ITL 1000V Insulated Imperial T-Handle Hex Key Set, 6-Piece (02667)
- ITL 1000V Insulated 1/2-inch Drive Torque Wrench Set, 7-Piece (00025)
- AMPCO SAFETY TOOLS Hazmat Nonsparking Tool Set, 6 pc. (M-47)
- PROTO 172 Piece Railroad Roadway Mechanic's Set (JTS-0172RR)
- SURTEK Professional combined tool kit, inches, 50 pieces (F4458)
- GREAT NECK 8-Piece Steel Pliers and Wrench Tool Set (87900)
- Itl General Hand Tool Kits