Shop All Cable and Wire Cutters
Itl
1000V Insulated Cable Cutter, 10"
Mfr # 00130
Zoro # G8730407
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Stranded Aluminum and Copper Cables
- Overall Length 10 in
- Cutting Action Shear
- Handle Type Injection Molded Nylon 11
- Standards CAT "C", IEC 60900:2012 and ASTM F1505
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 00130
- Zoro # G8730407
- Country of Origin United Kingdom
- Category Cable and Wire Cutters
Dimensions
Overall Length | 10 in |
Details
Primary Application | Cuts Stranded Aluminum and Copper Cables |
Cutting Action | Shear |
Handle Type | Injection Molded Nylon 11 |
Standards | CAT "C", IEC 60900:2012 and ASTM F1505 |
Features | abrasion, and impact resistant, Engineered Nylon 11 injection molded to tool for maximum personal protection, Industry-leading lifetime limited warranty, Virtually indestructible - cut |
Handle Design | 2-Component Comfort Grip |
Cutting Capacity Aluminum | 1-9/16 in |
Cutting Capacity Copper | 1-9/16 in |
Item | Insulated Cable Cutter |
For Maximum Wire Thickness | 14 AWG |
Insulated | Yes |
Includes Cushioned Grip | Yes |
Material Application | Aluminum, Copper |
Handle Color | Red |
Description
Insulated Cable Cutter, Cutting Action Shear, Features abrasion, and impact resistant, Engineered Nylon 11 injection molded to tool for maximum personal protection, Industry-leading lifetime limited warranty, Virtually indestructible - cut, For Maximum Wire Thickness 14 AWG, Handle Color Red, Includes Cushioned Grip Yes, Insulated Yes, Material Application Aluminum, Copper, Overall Length 10 in, Standards CAT In.C In., IEC 60900:2012 and ASTM F1505
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spring Clamp, 1 In, 4 In Length (4CN91)
- XCELITE 1/8" 3" Round (R183N)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- MASTERCOOL Die Set, 71200, 1/4" (71097-14)
- ITL 1000V Insulated 26-inch Long-Arm Cable Cutter (00136)
- ITL 1000V Insulated Cable Cutter, 9 inch (00125)
- JONARD TOOLS 6-1/4" Electricians Scissors, Serrated Cut, Right Hand (ES-1964ERG)
- DENT FIX EQUIPMENT Spot Weld Cutter TITANIUM COATED8x80mm (DF1780T)
- CRESCENT H.K. PORTER Heavy Duty, Center Cut (9290C)
- GREENLEE 9-1/4" Cable Cutter, Shear Cut (727M)
- WILLIAMS Williams 5" Diagonal Cutting Plier, Flush Cut (PL-40CS)
- Itl Cable and Wire Cutters