Shop All Adjustable Wrenches
Itl
1000V Insulated Adjustable Wrench, 15"
Mfr # 03020
Zoro # G8730267
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Finish Black Oxide
- Material Nylon Thermoplastic
- Features Flame Retardant
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 03020
- Zoro # G8730267
- Country of Origin United Kingdom
- Category Adjustable Wrenches
Dimensions
Overall Length | 15 in |
Adjustable Wrench Nominal Length | 15" |
Description
With its 1000V insulation, the Jameson/ITL 03020 Insulated Adjustable Wrench is perfect for working in hazardous conditions. The adjustable wrench features a black oxide finish and nylon thermoplastic material. It has an overall length of 15 in. and a jaw capacity of 1 3/4 in. With its self-adjusting feature, this insulated adjustable wrench allows you to adjust the jaws without removing them from the fastener. This one piece handle is attached to the head with bolts instead of rivets or screws, which makes it stronger than other models on the market. The Jameson/ITL Insulated Adjustable Wrench is perfect for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-7/8" 12 Point Long Pattern Satin Combination Wrench (81822)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- SAW TRAX Full size 64" 1000 series (1064)
- PERFORMANCE TOOL STUBBY TOOL SET 45PC (W39000)
- ITL 1000v Insulated Adjustable Wrench 6 (02997)
- ITL 1000V Insulated Adjustable Wrench, 8" (03000)
- ITL 1000V Insulated Adjustable Hammerhead Wrench, 12" (03015)
- IRWIN Vise-Grip 6 Adjustable Wrench, (2078606)
- CRESCENT 3 Piece Adjustable Wrench Set 6", 8" & 10" (AC3PC)
- STANLEY Cushion Grip Adjustable Wrench – 10" (85-762)
- IRWIN Wrench, Adjustable, 10", Material: Chrome Vanadium (2078610)
- Itl Adjustable Wrenches