Shop All Adjustable Wrenches
Itl
1000V Insulated Adjustable Hammerhead Wrench, 12"
Mfr # 03015
Zoro # G8730276
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Finish Chrome
- Material Nylon Thermoplastic
- Features Flame Retardant
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 03015
- Zoro # G8730276
- Country of Origin United Kingdom
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 in |
Adjustable Wrench Nominal Length | 12-1/2" |
Description
Insulated Adjustable Wrench, Nylon Thermoplastic, Chrome, 12 in, Jaw Capacity 1 3/4 in, Insulated, One Piece, Self-Adjusting, Measuring Scale Yes, Insulated Yes, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 9 pcs (19749)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.12)
- SPEEDAIRE 120 Degree Die Grinder, 1/4 in NPT Male Air Inlet, 1/4 in Collet, Medium Duty, 18,000 RPM, 0.5 hp (45NW66)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 10 Functions (0.6366-X1)
- ITL 1000V Insulated Adjustable Wrench, 15" (03020)
- ITL 1000V Insulated Adjustable Wrench, 8" (03000)
- ITL 1000v Insulated Adjustable Wrench 6 (02997)
- IRWIN Wrench, Adjustable, 12", Material: Chrome Vanadium (2078612)
- SURTEK Chromium-plated adjustable wrench 18" (518)
- MIGHTY MAXX Wrench Adjustable w Grip Handle 8in (083-11180)
- RIDGID Adjustable Wrench, 12 in. (762)
- Itl Adjustable Wrenches