Shop All Nut Drivers
Itl
1000v Insulated 8mm Nut Driver 55mm Stud Clearance
Mfr # 02280
Zoro # G308542636
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Driver Handle Material Nylon
- Features 1000V Insulated
- Standards IEC60900, ASTM F1505, Category 'C', VDE
- Nut Driver Handle Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 02280
- Zoro # G308542636
- Country of Origin United Kingdom
- Category Nut Drivers
Details
Nut Driver Handle Material | Nylon |
Features | 1000V Insulated |
Standards | IEC60900, ASTM F1505, Category 'C', VDE |
Nut Driver Handle Color | Orange |
Description
Fully insulated nut driver. Fully insulated, exceeding international standards. Ergonimic handle fits hand comfortbly.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8"x3" Carbide Tipped Annular Cutter (CTC5-530-351)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 3/4 In (16Y565)
- DEWALT Hole Saw Arbors (DAH9122PBM)
- HOUGEN 11/16 in. X 1 in. RotaLoc Plus Annular Cutter (17822)
- ITL 1000V Insulated Nut Driver, 1/2 inch (02335)
- ITL 1000V Insulated Nut Driver, 11/32 inch (02332)
- ITL 1000V Insulated Nut Driver, 7/16 inch (02334)
- ITL 1000V Insulated Nut Driver, 3/8 inch (02333)
- ITL 1000V Insulated Nut Driver, 5/8 inch (02337)
- ITL 1000V Insulated Nut Driver, 3/16 inch (02305)
- PROTO NUT DRIVER 12MM (PO9212M)
- Itl Screwdrivers and Nutdrivers