Shop All Needle Nose Pliers
Itl
1000v Insulated 8/200mm Bent Nose Pliers
Mfr # 00081
Zoro # G008542615
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1000V Insulated
- Material Nylon
- Handle Color Orange
- Standards IEC60900, ASTM F1505, Category 'C', VDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 00081
- Zoro # G008542615
- Country of Origin United Kingdom
- Category Needle Nose Pliers
Details
Features | 1000V Insulated |
Material | Nylon |
Handle Color | Orange |
Standards | IEC60900, ASTM F1505, Category 'C', VDE |
Description
Tapered and bent jaw for those hard to reach places. Fully insulated, exceeding international standards. Multi-use with cutter for hard, soft and piano wire.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 6 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26406)
- M.A. FORD Twister Gp Circuit Board Drill, .0090 (30200900)
- CRESCENT NICHOLSON Handl File Long Ferrul#4 (21528N)
- HALDER SUPERCRAFT Hammer Tip, 2 In, Hard, White (3508050)
- ITL 6 1/4 in Bent Needle Nose Plier, Side Cutter Nylon Handle (00071)
- KNIPEX Round Nose Plier, 5-1/4" L, 5/16" Jaw (19 03 130)
- KLEIN TOOLS 8 7/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-8NCR)
- BETA Long Round Knurled Nose Plier, 160mm (010100006)
- C.K RedLine Snipe Nose Pliers 200mm (T3906-8)
- HAKKO/CHP Long Nose Pliers, 1.2mm, Delicate Work (PN-2005)
- PROSKIT Extra L Nosed Pliers, Ergo Grip (902-079)
- Itl Pliers