Shop All Slip Joint Pliers
Itl
1000V Insulated 8" Combination Pliers
Mfr # 00021
Zoro # G5388433
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Width 1 in
- Jaw Length 2 in
- Overall Length 8 in
- Handle Type Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 00021
- Zoro # G5388433
- UPC # 00810177020219
- Country of Origin United Kingdom
- Category Slip Joint Pliers
Dimensions
Jaw Width | 1 in |
Jaw Length | 2 in |
Overall Length | 8 in |
Overall Length Range | 6 - 8 in |
Description
Linemans Plier, Insulated Yes, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 8 in, Jaw Shape Flat, Jaw Length 2 in, Jaw Width 1 in, Jaw Thickness 1/4 in, Handle Style Ergonomic, Non-Sparking No, Voltage Rating 1,000 V, High Leverage No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Bricklayer Chisel, Hand Guard (110 HS-256)
- 3M DBI-SALA Spill Control Safe Bucket, Black, Yellow, Canvas (1500134)
- NANUK CASES Foam Inserts (4 Part) for 923 Case (923-FOAM)
- WRIGHT TOOL 1" Drive Impact Extension, SAE, 1 pcs, Black Oxide, 13 in L (8913)
- POWERBUILT 10" Self-Adjusting Pliers (Carded) (941312)
- ROTHENBERGER Water Pump Pliers, 7" (10213)
- SUNEX Pliers, Hose Gripper Set, 11", 3 pcs. (3703V)
- PROTO Slip Joint Pliers, 6-1/2 In, 1-3/4 In Jaw (J276)
- GOURMETGALLEY Soft Jaws Plumbing Pliers (GO82640)
- TEKTON 7 Inch Angle Nose Slip Joint Pliers (7/8 in. Jaw) (PGA16007)
- KLEIN TOOLS Slip Joint Pliers Hose Clamp, 8-Inch (D514-8)
- Itl Pliers