Shop All Cable and Wire Cutters
Itl
1000V Insulated 8" Cable Cutter
Mfr # 00120
Zoro # G5387085
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Stranded Aluminum and Copper Cables
- Overall Length 8 in
- Cutting Action Shear
- Standards CAT "C", IEC 60900:2012 and ASTM F1505
- Features abrasion, and impact resistant, Engineered Nylon 11 injection molded to tool for maximum personal protection, Industry-leading lifetime limited warranty, Virtually indestructible - cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 00120
- Zoro # G5387085
- Country of Origin United Kingdom
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8 in |
Details
Primary Application | Cuts Stranded Aluminum and Copper Cables |
Cutting Action | Shear |
Standards | CAT "C", IEC 60900:2012 and ASTM F1505 |
Features | abrasion, and impact resistant, Engineered Nylon 11 injection molded to tool for maximum personal protection, Industry-leading lifetime limited warranty, Virtually indestructible - cut |
Item | Cable Cutter |
Cutting Capacity Aluminum | 1 in |
Cutting Capacity Copper | 1 in |
Jaw Material | Steel |
Insulated | Yes |
For Maximum Wire Thickness | 1 AWG: Stranded, 4 AWG: Solid |
Material Application | Aluminum, Copper |
Handle Color | Red |
Includes Cushioned Grip | Yes |
Application | Live-Line Working |
Description
Cable Cutter, Cutting Action Shear, Features abrasion, and impact resistant, Engineered Nylon 11 injection molded to tool for maximum personal protection, Industry-leading lifetime limited warranty, Virtually indestructible - cut, For Maximum Wire Thickness 1 AWG: Stranded, 4 AWG: Solid, Handle Color Red, Includes Cushioned Grip Yes, Insulated Yes, Jaw Material Steel, Material Application Aluminum, Copper, Overall Length 8 in, Standards CAT In.C In., IEC 60900:2012 and ASTM F1505
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Square File - Second Cut (11091)
- RUKO Replacement Bolt, w/Ball Bearing, MF10 (103110K)
- PALADIN 7 1/2 in Crimper (1561)
- URREA Dead blow impact sledge hammer 6Lb (1436DB)
- ITL 1000V Insulated 26-inch Long-Arm Cable Cutter (00136)
- ITL 1000V Insulated Cable Cutter, 9 inch (00125)
- WESTWARD 9-1/2" Cable Cutter, Ratchet Action, 1000 MCM (10D454)
- SOUTHWIRE 9" Side Cutting Pliers & Fishtape Crimper (58993140)
- KNIPEX 4 1/2" Electronics End Cutter (64 52 115)
- CLAUSS 6-1/2" Wire Cutter, Shear Cut (22320)
- CRESCENT H.K. PORTER No.1 Cutterhead In Hdin Cut (0113CX)
- Itl Cable and Wire Cutters