Shop All Nut Drivers
Itl
1000v Insulated 7mm Nut Driver 150mm Stud Clearance
Mfr # 02250
Zoro # G208542620
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1000V Insulated
- Nut Driver Handle Material Nylon
- Standards IEC60900, ASTM F1505, Category 'C', VDE
- Nut Driver Handle Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 02250
- Zoro # G208542620
- Country of Origin United Kingdom
- Category Nut Drivers
Details
Features | 1000V Insulated |
Nut Driver Handle Material | Nylon |
Standards | IEC60900, ASTM F1505, Category 'C', VDE |
Nut Driver Handle Color | Orange |
Description
Fully insulated nut driver. Fully insulated, exceeding international standards. Ergonimic handle fits hand comfortbly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-1/2"x12" 5Pc. HSS Extra Long Drill Bit Set Plastic Case Pouch (POUDWDDL12)
- WESTWARD Storage Accesory, Silver, Zinc Alloy (61HP28)
- MILESCRAFT 1/8" Downcut Spiral Router Bit (2215)
- SPYDER Hole Saw, Bi-Metal, 6-5/8In (600113CF)
- ITL 1000V Insulated Nut Driver, 5/8 inch (02337)
- ITL 1000V Insulated Nut Driver, 9/16 inch (02336)
- ITL 1000V Insulated Nut Driver, 3/16 inch (02305)
- ITL 1000V Insulated Nut Driver, 7/16 inch (02334)
- ITL 1000V Insulated Nut Driver, 3/8 inch (02333)
- ITL 1000V Insulated Nut Driver, 11/32 inch (02332)
- WESTWARD Nut Driver, SAE, Solid Round, 7/16" (401L24)
- Itl Nut Drivers