Shop All Open End Wrenches
Itl
1000v Insulated 7/8 Insulated Open Ended Wrench
Mfr # 00480
Zoro # G708542656
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 7/8 in
- Certification IEC60900, ASTM F1505, Category 'C', VDE
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 00480
- Zoro # G708542656
- Country of Origin United Kingdom
- Category Open End Wrenches
Dimensions
Nominal Size | 7/8 in |
Details
Certification | IEC60900, ASTM F1505, Category 'C', VDE |
Material | Nylon |
Description
Chrome-Vanadium finished totally insulated wrench. Fully insulated, exceeding international standards. Made using a unique injection moulded process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 10mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421010)
- AMS Concrete Test Hammer, 2x6x1 (TYPE N)
- BON TOOL Bon 83-157 Double Notch Darby, 42", 2 Round Handles Magnesium (83-157)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-040)
- ITL 1000V Insulated Single Open-End Wrench, 3/8" (00810)
- FACOM Tappet Satin Open-End Wrench - 16 x 17 mm (FM-31.16X17)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1/2 x 11/16 in (WO-1/2X11/16)
- PROTO Ignition Open End Wrench, 1/4" Head Size (J3113M)
- STAHLWILLE TOOLS Single-end Wrench Size 85 mm L.690 mm (40040850)
- PROTO Satin Open-End Wrench - 14 mm x 15 mm (J31415)
- CAPRI TOOLS 19mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11919)
- Itl Wrenches