Shop All Nut Drivers
Itl
1000v Insulated 6mm Nut Driver 150mm Stud Clearance
Mfr # 02320
Zoro # G208542682
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Driver Handle Color Orange
- Features 1000V Insulated
- Nut Driver Handle Material Nylon
- Standards IEC60900, ASTM F1505, Category 'C', VDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 02320
- Zoro # G208542682
- Country of Origin United Kingdom
- Category Nut Drivers
Details
Nut Driver Handle Color | Orange |
Features | 1000V Insulated |
Nut Driver Handle Material | Nylon |
Standards | IEC60900, ASTM F1505, Category 'C', VDE |
Description
Fully insulated nut driver. Fully insulated, exceeding international standards. Ergonimic handle fits hand comfortbly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Extendable Level, 4ft (1801106)
- GARANT HSS Jobber Drill, Uncoated, 1.5 mm (114150 1,5)
- PERFORMANCE TOOL 5-Pc Scraper & Remover Set Scraper/Remover, W235 (W235)
- DRILL AMERICA 1/2" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/2)
- ITL 1000V Insulated Nut Driver, 5/8 inch (02337)
- ITL 1000V Insulated Nut Driver, 3/8 inch (02333)
- ITL 1000V Insulated Nut Driver, 11/32 inch (02332)
- ITL 1000V Insulated Nut Driver, 9/16 inch (02336)
- ITL 1000V Insulated Nut Driver, 3/16 inch (02305)
- ITL 1000V Insulated Nut Driver, 7/16 inch (02334)
- MILWAUKEE TOOL 10mm HollowCore Magnetic Nut Driver (48-22-2536)
- Itl Nut Drivers