Shop All Slip Joint Pliers
Itl
1000V Insulated 6" Combination Pliers
Mfr # 00011
Zoro # G5388442
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Jaw Width 7/8 in
- Jaw Length 2 in
- Overall Length 6 1/4 in
- Handle Type Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 00011
- Zoro # G5388442
- Country of Origin United Kingdom
- Category Slip Joint Pliers
Dimensions
Jaw Width | 7/8 in |
Jaw Length | 2 in |
Overall Length | 6 1/4 in |
Overall Length Range | 6 - 8 in |
Description
Linemans Plier, Insulated Yes, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 6 1/4 in, Jaw Shape Flat, Jaw Length 2 in, Jaw Width 7/8 in, Jaw Thickness 1/4 in, Handle Style Ergonomic, Non-Sparking No, Voltage Rating 1,000 V, High Leverage No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimpro Crimper for Open Barrel Contacts (902-138)
- DRILL AMERICA 1/2"-14 NPS HSS 4 Flute Straight Pipe Tap (DWT64119)
- GEARWRENCH Power Steering Pump Puller Set (41560D)
- WESTWARD Alloy Steel Tap, 1-8 UNC (CCT1060-56)
- ITL 1000V Insulated 8" Combination Pliers (00021)
- JONES STEPHENS Slip Jaw Pliers, 10", 2-1/8" Capacity (P60001)
- WESTWARD Slip Joint Pliers, 8 1/4 In L (1UKJ5)
- BETA Adjustable pliers, two positions, PVC-coated handles 200mm OAL (011530120)
- PRO-GRADE TOOLS Slip Joint Pliers, 10" (15110)
- TEKTON Angle Nose Slip Joint Pliers Set, 3-Piece (5, 7, 10 in.) (PGA16103)
- AMPCO SAFETY TOOLS Nonsparking Slip Joint Pliers, 8 In (P-31)
- Itl Slip Joint Pliers