Shop All Nut Drivers
Itl
1000v Insulated 5mm Nut Driver 25mm Stud Clearance
Mfr # 02310
Zoro # G608542671
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1000V Insulated
- Nut Driver Handle Material Nylon
- Nut Driver Handle Color Orange
- Standards IEC60900, ASTM F1505, Category 'C', VDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 02310
- Zoro # G608542671
- Country of Origin United Kingdom
- Category Nut Drivers
Details
Features | 1000V Insulated |
Nut Driver Handle Material | Nylon |
Nut Driver Handle Color | Orange |
Standards | IEC60900, ASTM F1505, Category 'C', VDE |
Description
Fully insulated nut driver. Fully insulated, exceeding international standards. Ergonimic handle fits hand comfortbly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Ratchet, Impact, Reaction Free, 3/8" (KE-1150)
- FREUD Thin Kerf Gang Rip Blade, 250mm (LM0106)
- WILLIAMS Williams Sledge, 16Lb, 32" Fiberglass Handle (SHF-16LA)
- MILWAUKEE TOOL 5/8" X 2-1/16" Stop Bit SDS-PLUS (48-20-7655)
- ITL 1000V Insulated Nut Driver, 3/8 inch (02333)
- ITL 1000V Insulated Nut Driver, 11/32 inch (02332)
- ITL 1000V Insulated Nut Driver, 5/8 inch (02337)
- ITL 1000V Insulated Nut Driver, 7/16 inch (02334)
- ITL 1000V Insulated Nut Driver, 1/2 inch (02335)
- ITL 1000V Insulated Nut Driver, 3/16 inch (02305)
- MOODY TOOL Long Hex Driver, Fixed ESD-Safe, .035" (51-2421)
- Itl Nut Drivers