Shop All General Hand Tool Kits
Itl
1000V Insulated 3/8-inch Drive Combination Socket Set, 12-Piece
Mfr # 03105
Zoro # G1364239
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Primary Application Electrical, and Telecommunication applications.
- Number of Pieces 12
- Includes Sockets - 3/8" Drive: 8,10,17,19,20mm,5" Socket Extension - 3/8" Drive,Ratchet Wrench - 3/8" Drive,Combination Socket Set Tool Case.
- Features Engineered Nylon 11 injection molded to tool for maximum personal protection,Virtually indestructible - cut, abrasion, and impact resistant,Meets stringent requirements for CAT "C" - cold impact rating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 03105
- Zoro # G1364239
- UPC # 810841031299
- Country of Origin United Kingdom
- Category General Hand Tool Kits
Details
SAE or Metric | SAE |
Primary Application | Electrical, and Telecommunication applications. |
Number of Pieces | 12 |
Includes | Sockets - 3/8" Drive: 8,10,17,19,20mm,5" Socket Extension - 3/8" Drive,Ratchet Wrench - 3/8" Drive,Combination Socket Set Tool Case. |
Features | Engineered Nylon 11 injection molded to tool for maximum personal protection,Virtually indestructible - cut, abrasion, and impact resistant,Meets stringent requirements for CAT "C" - cold impact rating. |
Tool Storage Type Included | Case |
Sub-Category | Insulated Socket Set |
Item | Insulated 3/8" Drive Combinati,1000V |
Description
Insulated 3/8 In. Drive Combinati,1000V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Puller, 8 or 10ton, 2 or 3 Jaw (4YT16)
- BIG HORN 8-Inch Try Square, 1/8" & 1/16" Graduation Solid Aluminum Handle with Stainless Steel Blade (19586)
- HALDER SIMPLEX Hammer Tip, 2 In, Medium Hard, Red (3206050)
- MITUTOYO Spherical Micrometer, Flat, 0-1" (295-153)
- ITL 1000V Insulated 1/2-inch Drive Torque Wrench Set, 7-Piece (00025)
- ITL 1000V Insulated 1/2-inch Drive Deep Socket Set, 11-Piece (00023)
- ITL 1000V Insulated Imperial T-Handle Hex Key Set, 6-Piece (02667)
- SWE-TECH 3C 17 piece Tool Kit for Apple Products and other electronic devices (FWT9005-10160)
- BONDHUS Set 13 Plated Ball End Screwdrivers (16637)
- GREENLEE General Hand Tool Kit, No. of Pcs. 6 (0159-36)
- ALLIED INTERNATIONAL SAE Tap/Die Tool Set, 41 pcs. (49035)
- Itl Hand Tool Kits