Shop All Micrometer Torque Wrenches
Itl
1000V Insulated 3/8" Drive Torque Wrench
Mfr # 01785
Zoro # G8730364
original price:
$555.99
14% off
new price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 14 in
- Includes (1) Case
- Accuracy +/-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 01785
- Zoro # G8730364
- Country of Origin United Kingdom
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 14 in |
Overall Width | 3 1/4 in |
Description
Insulated Micrometer Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 9 ft-lb to 44 ft-lb, Torque Increments 4 N-m, 5 ft-lb, Primary Scale Minimum Torque 9 ft-lb, Primary Scale Maximum Torque 44 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 12mm (80433)
- AVEN Artis Tweezer, SS-Sa Style (18040ARS)
- HOUGEN Twist Drill Adapter Kit for Mag Drills (03845)
- C.H. HANSON C.H. Hanson 7 in. L Carpenter Pencil Beige 1 pc (10233)
- ITL Micrometer Torque Wrench, 3/8 in Drive (01711)
- ITL 1000V Insulated 1/2" Drive Torque Wrench (01745)
- WESTWARD Mcrmtr Trq Wrnch, 20 to 150 ft.-lb., 1/2 (55JA98)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Micrometer Torque Wrench Set (3-Piece) (TRQ99901)
- GREAT NECK 3/8 Micro Torque Wrench (MATW1)
- GEARWRENCH 12 Drive 120XP Flex Head Micrometer Torque Wrench 30250 ftlbs (KDT85189)
- PROTO Micrometer Torque Wrench, 3/4" Drive Size (J6017B)
- Itl Micrometer Torque Wrenches