Shop All Insulated Sockets
Itl
1000v Insulated 3/8 Drive Socket 10mm
Mfr # 01718
Zoro # G808542662
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 01718
- Zoro # G808542662
- Country of Origin United Kingdom
- Category Insulated Sockets
Dimensions
Drive Size | 10 mm |
Description
Chrome-Vanadium finished. Fully insulated, exceeding international standards. 12 point totally insulated socket.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2023)
- SUPERCUT 56.5-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (321135)
- WESTWARD Transfer Punch, 49/64 In Tip, 4-7/8 In L (22N831)
- KEO Drill/Countersink, #5, OAL 5 In, 82 Deg. (25053)
- ITL 1000v Insulated 1/4 Drive Bit Adaptor (07351)
- ITL 1/2 in Drive Insulated Socket 3/4 in (01630)
- ITL 1/4 in Drive Insulated Socket 15/64 in, 6 mm (07204)
- ITL 1/4 in Drive Insulated Socket 5/16 in, 8 mm (07208)
- ITL 1000v Insulated 3/8 Drive Socket 5/16 (01714)
- ITL 3/8 in Drive Insulated Socket 1/2 in, 12 pt, SAE (01725)
- WIHA 3/8 in Drive Insulated Socket 7 mm, Hex, Metric (31507)
- Itl Sockets & Ratchets