Shop All Hand Ratchets
Itl
1000v Insulated 1/4 Drive Reversible Ratchet
Mfr # 01775
Zoro # G208542637
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Material Nylon
- Features 1000V Insulated
- Standards IEC60900, ASTM F1505, Category 'C', VDE
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 01775
- Zoro # G208542637
- Country of Origin United Kingdom
- Category Hand Ratchets
Dimensions
Drive Size | 1/4 in |
Details
Material | Nylon |
Features | 1000V Insulated |
Standards | IEC60900, ASTM F1505, Category 'C', VDE |
Color | Orange |
Description
Unique Injection Moulded Insulated Ratchet Fully insulated, exceeding international standards. Made using a unique injection moulded process.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .4260 HSS Straight Shank Chucking Reamer (DWRR.4260)
- DAKE Arbor Press, 3 Tons (902007)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 8 mm L.52 mm (02050008)
- SLICE Pointed Tip Ceramic Cutter Blades, White, 4PK (SLI10408)
- ITL 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Insulated Finish (01780)
- CEMENTEX 3/8 SqDr Ratchet (IR38-LC)
- BLACKMAX Ratchet (BFT850DR)
- URREA 1" Drive 24 Geared Teeth Pear Hand Ratchet (5850)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Mini QuickRelease ratchet fine tooth WA.4.5 ° L.90 mm (11111050)
- POWERBUILT 1/4" Drive 7" Long Reach With Flex Rat Hdl (649950)
- BETA 1/4" Drive 55 Geared Teeth Hand Ratchet (008600870)
- Itl Hand Ratchets