Shop All General Hand Tool Kits
Itl
1000V Insulated 1/2-inch Drive Deep Socket Set, 11-Piece
Mfr # 00023
Zoro # G1364196
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Primary Application Electrical, and Telecommunication applications.
- Number of Pieces 12
- Includes 1/2" Deep Socket,9/16" Deep Socket,5/8" Deep Socket,11/16" Deep Socket,3/4" Deep Socket,13/16" Deep Socket,7/8" Deep Socket ,15/16" Deep Socket,1" Deep Socket ,5" Socket Extension ,10" Socket Extension,Ratchet Wrench,Deep Socket Set Tool Case.
- Features Engineered Nylon 11 injection molded to tool for maximum personal protection,Virtually indestructible - cut, abrasion, and impact resistant,Meets stringent requirements for CAT "C" - cold impact rating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 00023
- Zoro # G1364196
- UPC # 810841031190
- Country of Origin United States
- Category General Hand Tool Kits
Details
SAE or Metric | SAE |
Primary Application | Electrical, and Telecommunication applications. |
Number of Pieces | 12 |
Includes | 1/2" Deep Socket,9/16" Deep Socket,5/8" Deep Socket,11/16" Deep Socket,3/4" Deep Socket,13/16" Deep Socket,7/8" Deep Socket ,15/16" Deep Socket,1" Deep Socket ,5" Socket Extension ,10" Socket Extension,Ratchet Wrench,Deep Socket Set Tool Case. |
Features | Engineered Nylon 11 injection molded to tool for maximum personal protection,Virtually indestructible - cut, abrasion, and impact resistant,Meets stringent requirements for CAT "C" - cold impact rating. |
Tool Storage Type Included | Case |
Sub-Category | Insulated Socket Set |
Item | Insulated 1/2" Drive Deep Sock,1000V |
Description
Insulated 1/2 In. Drive Deep Sock,1000V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Socket Set Metric, SAE 41 Pieces 7/16 in to 1 in, 12 mm to 20 mm , Chrome (J54341AS)
- RUKO Bi-Metal Hole Saw Kit Super, 12 Pcs. (106304)
- ZORO SELECT End Mill, nACRo, 0.500" Shank dia., Carbide (119347)
- DEWALT 12-24 UNC DRILL TAP 1/4" Capacity (DWADTQTR1224)
- ITL 1000V Insulated 1/2-inch Drive Torque Wrench Set, 7-Piece (00025)
- ITL 1000V Insulated Imperial T-Handle Hex Key Set, 6-Piece (02667)
- BONDHUS Set 9 Plated Ball End Screwdrivers (16699)
- GEARWRENCH 7 Piece Auto Body Tool Set (82302)
- WESTWARD Socket Wrench Set, 1/4", 3/8", 1/2"Dr, 145pc (4YP77)
- BONDHUS Set 6 Plated Ball End Screwdrivers (16686)
- MILWAUKEE TOOL Electricians Tool Kit, 18 Pieces (48-22-0140, 2407-22)
- Itl General Hand Tool Kits