Shop All Insulated Sockets
Itl
1000v Insulated 1/2 Drive Socket 10mm
Mfr # 01350
Zoro # G608542633
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 01350
- Zoro # G608542633
- Country of Origin United Kingdom
- Category Insulated Sockets
Dimensions
Drive Size | 10 mm |
Description
Chrome-Vanadium finished. Fully insulated, exceeding international standards. 12 point totally insulated socket.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plain Clamp, 2 In, 6 In, 1-1/4 In (30413)
- AIRLOC Leveling Mount, 7200 Lb Cap, 2 1/8 In (1.15200.68)
- DRILLCO IMPORT CARBON 12 PC. NPT PIPE SET (2700C12)
- DEWALT 7 1/4" Lightweight Circular saw (DWE575)
- ITL 3/8 in Drive Insulated Socket 3/8 in, 12 pt, SAE (01723)
- ITL 1000v Insulated 1/4 Drive Bit Adaptor (07351)
- ITL 1/2 in Drive Insulated Socket 3/4 in (01630)
- ITL 1/4 in Drive Insulated Socket 10 mm, 25/64 in (07212)
- ITL 3/8 in Drive Insulated Socket 9/16 in (01726)
- ITL 1/4 in Drive Insulated Socket 5/16 in, 8 mm (07208)
- WIHA 3/8 in Drive Insulated Socket 16 mm, Hex, Metric (31516)
- Itl Sockets & Ratchets