Shop All Hand Ratchets
Itl
1000v Insulated 1/2 Drive Reversible Ratchet
Mfr # 01750
Zoro # G508542672
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Features 1000V Insulated
- Material Nylon
- Color Orange
- Standards IEC60900, ASTM F1505, Category 'C', VDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 01750
- Zoro # G508542672
- Country of Origin United Kingdom
- Category Hand Ratchets
Dimensions
Drive Size | 1/2 in |
Details
Features | 1000V Insulated |
Material | Nylon |
Color | Orange |
Standards | IEC60900, ASTM F1505, Category 'C', VDE |
Description
Unique Injection Moulded Insulated Ratchet Fully insulated, exceeding international standards. Made using a unique injection moulded process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER 3Lb Cross Peen Hammer (CRP3HC)
- STANLEY General Purpose Cabinet Slotted Screwdriver 3/16 in Round (66-186-A)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 16 pc. SHOCKWAVE Impact Duty 1/2 in. Drive Metric Deep Well Sockets (49-66-6833)
- CHANNELLOCK Aviation Snip, Straight, 10", Straight, 9.88", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610AS)
- ITL 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Insulated Finish (01780)
- STANLEY 3/8in. P3 RATCHET (91-929)
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" DR 72T Long Handle Flex, Full polish (CMMT99426)
- KO-KEN Ratchet Handle 24 teeth Flexible Head 285mm Push Button Plastic Handle 3/8 Sq. Drive (3774JB)
- VIM PRODUCTS 12 DR 18 HEAVY DUTY 90T RATCHET (VIMHDR818)
- TEKTON 1/2 Inch Drive Comfort Grip Ratchet Set, 3-Piece 10-1/2, 18, 24 in. (SRH92006)
- MILWAUKEE TOOL 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Chrome Finish (48-22-9038)
- Itl Hand Ratchets