Shop All Insulated Tool Sets
Itl
1000V Insulated 1/2" Drive Combination Socket Set, 12-Piece
Mfr # 03100
Zoro # G5388747
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Measurement Type Metric, SAE
- Includes 1/2 in Dr Reversible Ratchet, 1/2 in Dr Extension 5 in
- Finish Insulated
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 03100
- Zoro # G5388747
- Country of Origin United Kingdom
- Category Insulated Tool Sets
Dimensions
Drive Size | 1/2 in |
Socket Size Range | 3/8 in to 7/8 in, 8 mm to 20 mm |
Standard Socket Style/Size | Standard 12-Point: 3/8 in, 1/2 in, 3/4 in, 7/8 in, 8 mm, 10 mm, 13 mm, 17 mm, 19 mm, 20 mm |
Standard Socket Size | 8 mm, 3/8 in, 10 mm, 1/2 in, 13 mm, 17 mm, 19 mm, 3/4 in, 20 mm, 7/8 in |
Head Width | 1 11/16 in |
Container Height | 11 in |
Overall Length | 10 in |
Socket Size | 1/2 in, 10 mm, 13 mm, 17 mm, 19 mm, 20 mm, 3/4 in, 3/8 in, 7/8 in, 8 mm |
Head Depth | 2 1/8 in |
Container Width | 13 1/2 in |
Description
Socket Wrench Set, Standard Socket Count/Style (10) 12-Point, Standard Socket Style/Size Standard 12-Point: 3/8 in, 1/2 in, 3/4 in, 7/8 in, 8 mm, 10 mm, 13 mm, 17 mm, 19 mm, 20 mm, Deep Socket Count/Style None, Flex Socket Count/Style None, Bolt Clearance 35/64 in, Drive Size 1/2 in, Drive Type Power, Alloy Steel, Insulated, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT Framingsquare300 Framing and Woodworking Square (8404)
- EXCEL BLADES #17A 1/4" Narrow Chisel Hobby Knife Replacement Blades, 5 pcs. 12pk (24017)
- ZORO SELECT Chucking Reamer, #6, 6 Flute, Cobalt (1433-0.204)
- BON TOOL Walk Edger, Blue Steel 9" X 12", 1/2" Radius 5/8" Lip (22-763)
- ITL 1000V Insulated 1/2" Drive Combination Socket Set, 19-Piece (03095)
- FLUKE 7pc. Insulated Slotted/Phillips/Square Screwdriver Set (IKSC7)
- KNIPEX KNIPEX® 98 99 15 42 Pc Universal Tool Set-1,000V Insulated (98 99 15)
- WIHA Insulated Tool Set, 14 Pieces, 1000VAC Max (32895)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, High Leverage, 8-Inch (2288RINS)
- WIHA Insulated Tool Set, 10 pc. (32891)
- WESTWARD Insulated Tool Set, 10 pc. (1YXJ7)
- Itl Insulated Tool Sets