Shop All Open End Wrenches
Itl
1000v Insulated 11/16 Insulated Open Ended Wrench
Mfr # 00460
Zoro # G008542660
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Certification IEC60900, ASTM F1505, Category 'C', VDE
- Material Nylon
- Nominal Size 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 00460
- Zoro # G008542660
- Country of Origin United Kingdom
- Category Open End Wrenches
Dimensions
Nominal Size | 11/16 in |
Details
Certification | IEC60900, ASTM F1505, Category 'C', VDE |
Material | Nylon |
Description
Chrome-Vanadium finished totally insulated wrench. Fully insulated, exceeding international standards. Made using a unique injection moulded process.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 5In (K7-1V)
- AIRCAT Aircat 3/4" Impact Wrench, 1680-A (1680-A)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 25-Piece Pack (48-32-4191)
- BESSEY Spring Clamp, Steel, 1x1-1/4 (XM3-NPT)
- ITL 1000V Insulated Single Open-End Wrench, 3/8" (00810)
- ITL 1000v Insulated 7/8 Insulated Open Ended Wrench (00480)
- KNIPEX 13mm Open-End Wrench (98 00 13)
- PROTO Ignition Wrench, 13/64 x 15/64, 15/60 Deg (J3210)
- FACOM Short Satin Angle Open-End Wrench - 15 mm (FM-34.15)
- MOODY TOOL Open End Wrench, 5/64 in., 30 Deg, 3 in. L (76-1551)
- PROTO WR OE SLIM 14X15mm (POFM-31.14X15)
- Itl Open End Wrenches