Shop All Nut Drivers
Itl
1000v Insulated 10mm Nut Driver 150mm Stud Clearance
Mfr # 02290
Zoro # G608542657
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Driver Handle Color Orange
- Standards IEC60900, ASTM F1505, Category 'C', VDE
- Features 1000V Insulated
- Nut Driver Handle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 02290
- Zoro # G608542657
- Country of Origin United Kingdom
- Category Nut Drivers
Details
Nut Driver Handle Color | Orange |
Standards | IEC60900, ASTM F1505, Category 'C', VDE |
Features | 1000V Insulated |
Nut Driver Handle Material | Nylon |
Description
Fully insulated nut driver. Fully insulated, exceeding international standards. Ergonimic handle fits hand comfortbly.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 260Mm Base Ext (3648-260)
- KNAACK Tool Tray, 21-5/8 in. Lx 8 in.W, Steel, Tan (21)
- MILWAUKEE TOOL Pipe Threading Die, NPT Thread, RH (48-36-1205)
- WESTWARD Alloy Steel Die 1-1/2 In W, 3/4-10 UNC (CCT1060-60)
- ITL 1000V Insulated Nut Driver, 7/16 inch (02334)
- ITL 1000V Insulated Nut Driver, 3/8 inch (02333)
- ITL 1000V Insulated Nut Driver, 5/8 inch (02337)
- ITL 1000V Insulated Nut Driver, 9/16 inch (02336)
- ITL 1000V Insulated Nut Driver, 11/32 inch (02332)
- ITL 1000V Insulated Nut Driver, 1/2 inch (02335)
- GREY PNEUMATIC 1/2" Drive x 10mm Hex Driver 4" Length (29104M)
- Itl Screwdrivers and Nutdrivers