Shop All Open End Wrenches
Itl
1000v Insulated 1 Insulated Open Ended Wrench
Mfr # 00490
Zoro # G708542618
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Certification IEC60900, ASTM F1505, Category 'C', VDE
- Nominal Size 1 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 00490
- Zoro # G708542618
- Country of Origin United Kingdom
- Category Open End Wrenches
Dimensions
Nominal Size | 1 in |
Details
Certification | IEC60900, ASTM F1505, Category 'C', VDE |
Material | Nylon |
Description
Chrome-Vanadium finished totally insulated wrench. Fully insulated, exceeding international standards. Made using a unique injection moulded process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Indexable Boring Bar, SSOI5001000250R, 4-3/4 in L, High Speed Steel, Triangle Insert Shape (SSOI5001000250R)
- KO-KEN Extension Universal Socket 10mm 6 Point 250mm 3/8 Sq. Drive (13146M.250-10)
- HUSQVARNA Bolt for Flanges (543077344)
- DIABLO 1/2"x10"x12" SDS-Plus 2-Cutter (DMAPL2320)
- ITL 1000v Insulated 7/8 Insulated Open Ended Wrench (00480)
- ITL 1000V Insulated Single Open-End Wrench, 3/8" (00810)
- STAHLWILLE TOOLS Set: Double open ended Wrench No.10A/7 7-pcs. (96404306)
- TEKTON 1-3/4 Inch Angle Head Open End Wrench (WAE83045)
- CAPRI TOOLS Angle Open End Wrench Set, 30Deg and 60Deg Angles, 14 to 1 SAE, 13Pcs W Mechanic's Tray (CP11900-13ST)
- PAHWA QTi Non Sparking, NonMagnetic Double End Open Wrench 1-5/8" x 1-13/16" (DS-9068)
- FACOM Open End Wrench, Satin, 8 x 9mm, 3-1/2 in (FM-22.8X9)
- Itl Open End Wrenches